KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Tag, 5-3/4 x 3 In, Bk and R/Wht, PK6

MASTER LOCK| Zoro #: G0567305| Mfr #: S4027

$13.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Header Background Color: Black, Red, White
Legend Color: black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0567305 Mfr #: S4027
Width: 3"Header Background Color: Black, Red, White
Legend Color: blackLanguage: English
Shape: RectangleMaterial: polypropylene
Hole Size: 5/16"Tag Subject: Accident Prevention
Reverse Side Legend: DangerItem: Danger Tag
Legend/Background Color: Black, Red/WhiteLegend: Do Not Touch
Withstand Pull Force: 90 lb.Height: 5-3/4"
Background Color: WhiteLegend Style: Text
Header Legend Color: WhiteStandards: OSHA 1910.147
Header: DangerCountry of Origin (subject to change): United States

Description

Danger Tag, Material Polypropylene, Legend Do Not Touch, Header Danger, Height 5-3/4 In., Width 3 In., Hole Size 5/16 In., Legend Color Black, Background Color White, Language English, Legend Style Text, Shape Rectangle, Package Quantity 6

Reviews