20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Danger Tag, 5-3/4 x 3 In, Bk and R/Wht, PK6

MASTER LOCK| Zoro #: G2449736| Mfr #: S4038

$9.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2449736 Mfr #: S4038
Legend Style: TextHeight: 5-3/4"
Header Legend Color: WhiteMaterial: Polypropylene
Item: Danger TagReverse Side Legend: Danger
Header Background Color: Black, Red, WhiteHole Size: 5/16"
Withstand Pull Force: 90 lb.Legend/Background Color: Black, Red/White
Width: 3"Legend Color: Black
Background Color: WhiteLanguage: English
Standards: OSHA 1910.147Legend: Keep Out
Tag Subject: Accident PreventionCountry of Origin (subject to change): United States

Product Description

Danger Tag, Material Polypropylene, Legend Keep Out, Header Danger, Height 5-3/4 In., Width 3 In., Hole Size 5/16 In., Legend Color Black, Background Color White, Language English, Legend Style Text, Shape Rectangle, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.