Deadbolt Less Cylinder, HD, Brass

MASTER LOCK| Zoro #: G0746006| Mfr #: DSON0603/4D

$13.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0746006 Mfr #: DSON0603/4D
Pins: 6Security Type: Heavy-Duty
Series: QDB2Throw Length: 1"
Number of Keys: 2Includes: Hardware
Standards: ANSI A156.5Backset: 2-3/4"
Material: BrassKey Type: Different
Ligature Resistant: NoADA Compliant: Yes
For Door Thickness: 1-3/8" to 1-3/4"Lockset Fire Rating: Not Rated
Strike Dim.: 2-3/4"Lockset Grade: 2
Mortise/Cylindrical: CylindricalLocation Type: Commercial
Faceplate Dimensions: 1-1/8" x 2-1/4"Item: Deadbolt Less Cylinder
Keyway Type: Best FCylinder: Double SFIC
Material: BrassPins: 6
Standards: ANSI A156.5Lockset Finish: Bright Brass
Country of Origin (subject to change): Unknown

Product Description

Deadbolt Less Cylinder, Cylindrical, Commercial, Lockset Grade 2, Series QDB2, Lockset Finish Bright Brass, Keyway Type Best F, Key Type Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2-3/4 In., Ligature Resistant No, Cylinder Double SFIC, Faceplate Dimensions 1-1/8 In. x 2-1/4 In., For Door Thickness 1-3/8 In. to 1-3/4 In., Includes Hardware, Material Brass, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Dim. 2-3/4 In., Throw Length 1 In.

Product Reviews

Save 15%. Sign up for Z-mail.