Deadbolt, Med.Duty, Bright Brass

MASTER LOCK| Zoro #: G1475564| Mfr #: DDCR703

$53.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1475564 Mfr #: DDCR703
Pins: 5Key Type: Different
Lockset Fire Rating: Not RatedSeries: D
Lockset Grade: 2Lockset Finish: Bright Brass
Backset: 2-3/8" or 2-3/4"Security Type: Medium-Duty
Ligature Resistant: NoMortise/Cylindrical: Cylindrical
Number of Keys: 2Material: Steel
Keyway Type: KwiksetItem: Deadbolt
Strike Dim.: 2-1/4" x 1"ADA Compliant: Yes
Standards: ANSI A156.5Location Type: Commercial
For Door Thickness: 1-3/8" to 1-3/4"Cylinder: Double
Country of Origin (subject to change): Mexico

Product Description

Deadbolt, Cylindrical, Commercial, Lockset Grade 2, Series D, Lockset Finish Bright Brass, Keyway Type Kwikset, Key Type Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Cylinder Double, For Door Thickness 1-3/8 In. to 1-3/4 In., Material Steel, Number of Keys 2, Pins 5, Security Type Medium-Duty, Strike Dim. 2-1/4 In. x 1 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.