Deadbolt, Med.Duty, Bright Brass

MASTER LOCK| Zoro #: G1346913| Mfr #: DSCR603

$29.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1346913 Mfr #: DSCR603
Pins: 5Key Type: Different
Lockset Fire Rating: Not RatedSeries: D
Lockset Grade: 2Lockset Finish: Bright Brass
Backset: 2-3/8" or 2-3/4"Security Type: Medium-Duty
Ligature Resistant: NoMortise/Cylindrical: Cylindrical
Number of Keys: 2Material: steel
Keyway Type: KwiksetItem: Deadbolt
Strike Dim.: 2-1/4" x 1"ADA Compliant: Yes
Standards: ANSI A156.5Location Type: Commercial
For Door Thickness: 1-3/8" to 1-3/4"Cylinder: Single
Country of Origin (subject to change): Taiwan

Product Description

Deadbolt, Cylindrical, Commercial, Lockset Grade 2, Series D, Lockset Finish Bright Brass, Keyway Type Kwikset, Key Type Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Cylinder Single, For Door Thickness 1-3/8 In. to 1-3/4 In., Material Steel, Number of Keys 2, Pins 5, Security Type Medium-Duty, Strike Dim. 2-1/4 In. x 1 In.

Product Reviews

Save 15%. Sign up for Z-mail.