Deadbolt, Med.Duty, Satin Nickel

MASTER LOCK| Zoro #: G0460661| Mfr #: DSCR615

$28.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0460661 Mfr #: DSCR615
Key Type: DifferentLockset Fire Rating: Not Rated
Cylinder: SingleLigature Resistant: No
Mortise/Cylindrical: CylindricalNumber of Keys: 2
ADA Compliant: YesStandards: ANSI A156.5
For Door Thickness: 1-3/8" to 1-3/4"Material: Steel
Item: DeadboltLockset Finish: Satin Nickel
Lockset Grade: 2Security Type: Medium-Duty
Strike Dim.: 2-1/4" x 1"Backset: 2-3/8" or 2-3/4"
Keyway Type: KwiksetSeries: D
Pins: 5Country of Origin (subject to change): Mexico

Product Description

Deadbolt, Cylindrical, Residential, Lockset Grade 2, Series D, Lockset Finish Satin Nickel, Keyway Type Kwikset, Key Type Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Cylinder Single, For Door Thickness 1-3/8 In. to 1-3/4 In., Material Steel, Number of Keys 2, Pins 5, Security Type Medium-Duty, Strike Dim. 2-1/4 In. x 1 In.

Product Reviews

Save 15%. Sign up for Z-mail.