Knob Lockset, Mechanical, Classroom, Grd. 2

MASTER LOCK| Zoro #: G1636774| Mfr #: BLC0932DKA4

$23.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1636774 Mfr #: BLC0932DKA4
Knob Material: SteelADA Compliant: No
Lockset Grade: 2Mortise/Cylindrical: Cylindrical
Keyway Type: Schlage SC4Backset: 2-3/4"
Lockset Handle Type: KnobNumber of Keys: 2
Location Type: CommercialElectrical/Mechanical: Mechanical
Ligature Resistant: NoRequired Door Thickness: 1-3/8" and 1-3/4"
Pins: 6Lockset Fire Rating: 3 hr.
Series: BLCStrike Type: Square Corner Full Lip Strike
Style: BLC BallItem: Knob Lockset
Standards: ANSI A156.2Lockset Function: Classroom
Lockset Performance Strength: Light DutyStrike Dim.: 2-3/4" x 1-3/4"
Lockset Finish: Brushed ChromeCountry of Origin (subject to change): Taiwan

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Classroom, Lockset Grade 2, BLC Ball Style, Brushed Chrome Lockset Finish, Keyway Type Schlage SC4, Key Type Alike, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Knob Lockset, Knob Material Steel, Location Type Commercial, Lockset Performance Strength Light Duty, Number of Keys 2, Pins 6, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series BLC