PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Knob Lockset, Mechanical, Entrance, Grd. 3

MASTER LOCK| Zoro #: G1726207| Mfr #: BAO0103

$23.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1726207 Mfr #: BAO0103
Item: Knob LocksetADA Compliant: No
Electrical/Mechanical: MechanicalLocation Type: Residential
Strike Dim.: 2-1/4" x 1-3/4"Series: BAO
Lockset Handle Type: KnobKnob Material: Steel
Number of Keys: 2Ligature Resistant: No
Lockset Function: EntranceBackset: 2-3/8" or 2-3/4"
Lockset Performance Strength: Light DutyStrike Type: Square Corner Full Lip Strike
Standards: ANSIStyle: BAO Ball
Lockset Grade: 3Pins: 4
Mortise/Cylindrical: CylindricalLockset Finish: Bright Brass
Keyway Type: Master LockLockset Fire Rating: 3 hr.
Required Door Thickness: 1-3/8" and 1-3/4"Country of Origin (subject to change): Taiwan

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 3, BAO Ball Style, Bright Brass Lockset Finish, Keyway Type Master Lock, Key Type Different, Standards ANSI, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Knob Lockset, Knob Material Steel, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 2, Pins 4, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series BAO

Product Reviews