PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Knob Lockset, Mechanical, Entrance, Grd. 3

MASTER LOCK| Zoro #: G1078926| Mfr #: BAO0115KA4

$22.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1078926 Mfr #: BAO0115KA4
Item: Knob LocksetADA Compliant: No
Electrical/Mechanical: MechanicalLocation Type: Residential
Strike Dim.: 2-1/4" x 1-3/4"Series: BAO
Lockset Handle Type: KnobKnob Material: Steel
Number of Keys: 2Ligature Resistant: No
Lockset Function: EntranceBackset: 2-3/8" or 2-3/4"
Lockset Performance Strength: Light DutyStrike Type: Square Corner Full Lip Strike
Standards: ANSIStyle: BAO Ball
Lockset Grade: 3Pins: 4
Mortise/Cylindrical: CylindricalLockset Finish: Satin Nickel
Keyway Type: Master LockLockset Fire Rating: 3 hr.
Required Door Thickness: 1-3/8" and 1-3/4"Country of Origin (subject to change): Philippines

Product Description

Door Knob Lockset, Style Ball Knob, Function Entrance, Knob Material Steel, Satin Nickel Finish, 3 hr. Fire Rated, Strike Dim. 2-1/4 In. x 1-3/4 In., Grade 3, Series BAO, Location Type Residential, Backset 2-3/8 In. and 2-3/4 In., Pins 4, Number of Keys 2, Keying Keyed Different, Keyway Type Master Lock, Required Door Thickness 1-3/8 In. to 1-3/4 In., Standards Meets ANSI Grade 3

Product Reviews