Knob Lockset, Mechanical, Privacy, Grd. 3

MASTER LOCK| Zoro #: G0684485| Mfr #: BAO0315/T6P

$16.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0684485 Mfr #: BAO0315/T6P
Lockset Grade: 3Knob Material: Steel
Lockset Handle Type: KnobBackset: 2-3/8" or 2-3/4"
Series: BAOStyle: BAO Ball
Strike Dim.: 2-1/4" x 1-3/4"Lockset Fire Rating: 3 hr.
Ligature Resistant: NoLockset Performance Strength: Light Duty
Mortise/Cylindrical: CylindricalKey Type: Not Keyed
Location Type: ResidentialADA Compliant: No
Item: Knob LocksetKeyway Type: None
Standards: ANSIStrike Type: Square Corner Full Lip Strike
Required Door Thickness: 1-3/8" and 1-3/4"Lockset Function: Privacy
Electrical/Mechanical: MechanicalLockset Finish: Satin Nickel
Country of Origin (subject to change): Philippines

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 3, BAO Ball Style, Satin Nickel Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Knob Lockset, Knob Material Steel, Location Type Residential, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series BAO, Strike Dim. 2-1/4 In. x 1-3/4 In.