Knob Lockset, Mechanical, Entrance, Grd. 3

MASTER LOCK| Zoro #: G2084713| Mfr #: BCO0105KA4

$14.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2084713 Mfr #: BCO0105KA4
Electrical/Mechanical: MechanicalLockset Fire Rating: 3 hr.
Ligature Resistant: NoADA Compliant: No
Mortise/Cylindrical: CylindricalLockset Grade: 3
Keyway Type: Master LockLockset Handle Type: Knob
Series: BCOLockset Function: Entrance
Required Door Thickness: 1-3/8" and 1-3/4"Lockset Performance Strength: Light Duty
Pins: 4Strike Type: Square Corner Full Lip Strike
Style: BCO BiscuitStrike Dim.: 2-1/4" x 1-3/4"
Item: Knob LocksetBackset: 2-3/8" or 2-3/4"
Location Type: ResidentialKnob Material: Steel
Number of Keys: 2Lockset Finish: Antique Brass
Standards: ANSICountry of Origin (subject to change): Philippines

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 3, BCO Biscuit Style, Antique Brass Lockset Finish, Keyway Type Master Lock, Key Type Alike, Standards ANSI, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Knob Lockset, Knob Material Steel, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 2, Pins 4, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series BCO

Product Reviews