Knob Lockset, Mechanical, Entrance, Grd. 3

MASTER LOCK| Zoro #: G2032143| Mfr #: BCO0115KA4

$21.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2032143 Mfr #: BCO0115KA4
Item: Knob LocksetMortise/Cylindrical: Cylindrical
Style: BCO BiscuitKeyway Type: Master Lock
Strike Type: Square Corner Full Lip StrikeLockset Grade: 3
Electrical/Mechanical: MechanicalLockset Handle Type: Knob
Location Type: ResidentialStandards: ANSI
Pins: 4Lockset Function: Entrance
Lockset Finish: Satin NickelStrike Dim.: 2-1/4" x 1-3/4"
Ligature Resistant: NoNumber of Keys: 2
Required Door Thickness: 1-3/8" and 1-3/4"Lockset Performance Strength: Light Duty
ADA Compliant: NoSeries: BCO
Knob Material: SteelBackset: 2-3/8" or 2-3/4"
Lockset Fire Rating: 3 hr.Country of Origin (subject to change): Philippines

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 3, BCO Biscuit Style, Satin Nickel Lockset Finish, Keyway Type Master Lock, Key Type Alike, Standards ANSI, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Knob Lockset, Knob Material Steel, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 2, Pins 4, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series BCO