Knob Lockset, Mechanical, Privacy, Grd. 3

MASTER LOCK| Zoro #: G2234206| Mfr #: BCO0303/T6P

$12.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2234206 Mfr #: BCO0303/T6P
Lockset Performance Strength: Light DutyRequired Door Thickness: 1-3/8" and 1-3/4"
Item: Knob LocksetLocation Type: Residential
Key Type: Not KeyedBackset: 2-3/8" or 2-3/4"
Strike Dim.: 2-1/4" x 1-3/4"Lockset Fire Rating: 3 hr.
Ligature Resistant: NoLockset Grade: 3
ADA Compliant: NoLockset Finish: Bright Brass
Keyway Type: NoneElectrical/Mechanical: Mechanical
Style: BCO BiscuitStandards: ANSI
Series: BCOMortise/Cylindrical: Cylindrical
Pins: 5Strike Type: Square Corner Full Lip Strike
Lockset Function: PrivacyLockset Handle Type: Knob
Knob Material: SteelCountry of Origin (subject to change): Philippines

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 3, BCO Biscuit Style, Bright Brass Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Knob Lockset, Knob Material Steel, Location Type Residential, Lockset Performance Strength Light Duty, Pins 5, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series BCO, Strike Dim. 2-1/4 In. x 1-3/4 In.