20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Knob Lockset, Mechanical, Privacy, Grd. 3

MASTER LOCK| Zoro #: G2253711| Mfr #: BCO0315/T6P

$14.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2253711 Mfr #: BCO0315/T6P
Strike Type: Square Corner Full Lip StrikeStandards: ANSI
Required Door Thickness: 1-3/8" and 1-3/4"Series: BCO
Item: Knob LocksetADA Compliant: No
Electrical/Mechanical: MechanicalLockset Grade: 3
Lockset Handle Type: KnobLockset Function: Privacy
Knob Material: SteelBackset: 2-3/8" or 2-3/4"
Mortise/Cylindrical: CylindricalLockset Fire Rating: 3 hr.
Location Type: ResidentialKey Type: Not Keyed
Ligature Resistant: NoStrike Dim.: 2-1/4" x 1-3/4"
Keyway Type: NoneLockset Finish: Satin Nickel
Lockset Performance Strength: Light DutyStyle: BCO Biscuit
Country of Origin (subject to change): Philippines

Product Description

Door Knob Lockset, Style Biscuit, Function Privacy, Knob Material Steel, Satin Nickel Finish, 3 hr. Fire Rated, Strike Dim. 2-1/4 In. x 1-3/4 In., Grade 2, Series BCO, Location Type Residential, Backset 2-3/8 In. and 2-3/4 In., Required Door Thickness 1-3/8 In. to 1-3/4 In., Standards Meets ANSI Grade 3