JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Knob Lockset, Mechanical, Entrance, Grd. 3

MASTER LOCK| Zoro #: G2236805| Mfr #: TUO0115KA4

$15.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2236805 Mfr #: TUO0115KA4
Number of Keys: 2Location Type: Residential
Style: TUO TulipStandards: ANSI
Strike Dim.: 2-1/4" x 1-3/4"Pins: 4
Backset: 2-3/8" or 2-3/4"Mortise/Cylindrical: Cylindrical
Keyway Type: Master LockSeries: TUO
Ligature Resistant: NoElectrical/Mechanical: Mechanical
Lockset Grade: 3Required Door Thickness: 1-3/8" and 1-3/4"
Lockset Fire Rating: 3 hr.Knob Material: Steel
ADA Compliant: NoLockset Performance Strength: Light Duty
Item: Knob LocksetLockset Handle Type: Knob
Strike Type: Square Corner Full Lip StrikeLockset Finish: Satin Nickel
Lockset Function: EntranceCountry of Origin (subject to change): Philippines

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 3, TUO Tulip Style, Satin Nickel Lockset Finish, Keyway Type Master Lock, Key Type Alike, Standards ANSI, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Knob Lockset, Knob Material Steel, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 2, Pins 4, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series TUO

Product Reviews