Knob Lockset, Mechanical, Passage, Grd. 3

MASTER LOCK| Zoro #: G1316734| Mfr #: TUO0415/T6P

$11.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1316734 Mfr #: TUO0415/T6P
Item: Knob LocksetLockset Fire Rating: 3 hr.
Lockset Function: PassageLockset Handle Type: Knob
Lockset Performance Strength: Light DutyStrike Dim.: 2-1/4" x 1-3/4"
Required Door Thickness: 1-3/8" and 1-3/4"Style: TUO Tulip
Electrical/Mechanical: MechanicalLocation Type: Residential
Standards: ANSIADA Compliant: No
Knob Material: SteelLockset Grade: 3
Strike Type: Square Corner Full Lip StrikeKey Type: Not Keyed
Keyway Type: NoneMortise/Cylindrical: Cylindrical
Series: TUOBackset: 2-3/8" or 2-3/4"
Lockset Finish: Satin NickelLigature Resistant: No
Country of Origin (subject to change): Taiwan

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 3, TUO Tulip Style, Satin Nickel Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Knob Lockset, Knob Material Steel, Location Type Residential, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series TUO, Strike Dim. 2-1/4 In. x 1-3/4 In.