Door Knob Lockset, Tulip, Privacy

MASTER LOCK| Zoro #: G2026236| Mfr #: TUO0315/T6P

$13.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2026236 Mfr #: TUO0315/T6P
Series: TUOBackset: 2-3/8" or 2-3/4"
Required Door Thickness: 1-3/8" and 1-3/4"Electrical/Mechanical: Mechanical
Keyway Type: NoneKey Type: Not Keyed
Standards: ANSIStyle: TUO Tulip
Lockset Fire Rating: 3 hr.Ligature Resistant: No
ADA Compliant: NoStrike Type: Square Corner Full Lip Strike
Strike Dim.: 2-1/4" x 1-3/4"Lockset Grade: 3
Lockset Finish: Satin NickelLockset Handle Type: Knob
Mortise/Cylindrical: CylindricalLockset Function: Privacy
Knob Material: SteelLockset Performance Strength: Light Duty
Item: Knob LocksetLocation Type: Residential
Country of Origin (subject to change): Taiwan

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 3, TUO Tulip Style, Satin Nickel Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Knob Lockset, Knob Material Steel, Location Type Residential, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series TUO, Strike Dim. 2-1/4 In. x 1-3/4 In.

Product Reviews