JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Lever Lockset, Mechanical, Grade 3, SLL

MASTER LOCK| Zoro #: G0591902| Mfr #: SLL0415/T6P

$25.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0591902 Mfr #: SLL0415/T6P
Keyway Type: NoneLockset Grade: 3
Lockset Handle Type: LeverLockset Performance Strength: Light Duty
Location Type: Commercial, ResidentialElectrical/Mechanical: Mechanical
Lockset Finish: Satin NickelLigature Resistant: No
Mortise/Cylindrical: CylindricalKey Type: Not Keyed
Strike Type: Square Corner Full Lip StrikeSeries: SLL
Required Door Thickness: 1-3/8" to 1-3/4"Standards: ANSI
ADA Compliant: NoHandle Material: Steel
Lockset Fire Rating: 3 hr.Backset: 2-3/8" or 2-3/4"
Lockset Function: PassageStrike Dim.: 2-1/4" x 1-3/4"
Item: LeverStyle: SLL
Country of Origin (subject to change): Taiwan

Product Description

Door Lever Lockset, Style Straight Lever, Function Passage, Handle Material Steel, Satin Nickel Finish, Strike Dim. 2-1/4 In. x 1-3/4 In., Fire Rated 3 hr., Grade 3, Location Type Commercial/Residential, Backset 2-3/8 In. and 2-3/4 In., Required Door Thickness 1-3/8 In. to 1-3/4 In., Keyway Type KW1, Standards Meets ANSI Grade 3

Product Reviews