Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Circuit Breaker Lockout Set

  • Zoro #: G3490155
  • Mfr #: 506

$10.78

  • OSHA Compliant: Yes
  • Circuit Breaker Voltage: 120/277
  • Height: 491B (1TDB1): 1 1/4" 493B (1TDB2): 3/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Master Lock #506 Specifications

  • Zoro #: G3490155
  • Mfr #: 506
OSHA Compliant: Yes Circuit Breaker Voltage: 120/277
Height: 491B (1TDB1): 1 1/4" 493B (1TDB2): 3/4" Padlock Shackle Max. Dia.: 9/32"
Max. Number of Padlocks: 1 For Use With: Tall And Wide Toggles, 491B (1TDB1), Standard Single And Double Toggles, 493B (1TDB2)
Standards: OSHA 1910.147 Item: Single Pole Breaker Lockout
Color: Red Material: Steel
Includes: 491B, 493B Length: 491B (1TDB1): 3 1/2" 493B (1TDB2): 3"
Width: 491B (1TDB1): 3 1/2" 493B (1TDB2): 3/4" Lockout Type: Clamp-On
Country of Origin (subject to change): China

Description

The Master Lock No. 506 Grip Tight™ Circuit Breaker Lockout combo pack includes one 491B and one 493 Grip Tight™ circuit breaker lockout. The innovative and patented Grip Tight design effectively locks out circuit breakers with a simple operation and the durable construction with powder coated steel and reinforced polymer stands up to harsh environments. Devices are compact and accept all American Lock® and Master Lock® safety padlock shackles and most lockout hasps.

Reviews of Master Lock #506