PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Group Lockout Box, 12 Locks Max, Red

MASTER LOCK| Zoro #: G1073861| Mfr #: 498A

$41.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Mounting: NoColor: RedPortable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1073861 Mfr #: 498A
Wall Mounting: NoColor: Red
Portable: YesHeight: 6"
Lockout Visibility: NoStandards: OSHA 1910.147
Door Type: HingedItem: Group Lockout Box
Width: 9-1/4"Box Material: Steel
Max. Number of Padlocks: 12Depth: 3-3/4"
Country of Origin (subject to change): China

Description

Group Lockout Box, Max. Number of Padlocks 12, Hinged Door Type, Red, Portable Yes, Steel, Height 6 In., Width 9-1/4 In., Depth 3-3/4 In., Wall Mounting No

Reviews