SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Gun Lock, KD

MASTER LOCK| Zoro #: G2222665| Mfr #: 90DPST

$7.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackItem: Gun LockFor Use With: Many Handguns, Rifles and Shotguns
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2222665 Mfr #: 90DPST
Color: BlackItem: Gun Lock
For Use With: Many Handguns, Rifles and ShotgunsMaterial: Steel and Zinc
Country of Origin (subject to change): China

Description

Gun Lock, Color Black, Material Steel and Zinc, For Use With Many Handguns, Rifles and Shotguns

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews