Gun Lock, Key No. P302

MASTER LOCK| Zoro #: G1960463| Mfr #: 90KADPST

$14.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Gun Lock
For Use With: Many Handguns, Rifles and Shotguns
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1960463 Mfr #: 90KADPST
Item: Gun LockFor Use With: Many Handguns, Rifles and Shotguns
Color: BlackMaterial: metal
Country of Origin (subject to change): China

Description

Gun Lock, Color Black, Material Metal, For Use With Many Handguns, Rifles and Shotguns

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews