BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hasp, 90 Angle, Zinc Plated, 5-3/16 In. L

MASTER LOCK| Zoro #: G2158791| Mfr #: 731

$12.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Shackle Dia.: 7/16"Hasp Material: SteelHasp Length: 5-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2158791 Mfr #: 731
Max. Shackle Dia.: 7/16"Hasp Material: Steel
Hasp Length: 5-3/16"Item: Fixed Staple Corner Hasp
Includes: MOUNTING HARDWAREHasp Style: Conventional
Hasp Finish: ZincHasp Height: 1-1/4"
Hasp Width: 1-1/4"Hasp Staple Type: Fixed
Country of Origin (subject to change): Taiwan, Province of China

Description

Fixed Staple Corner Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 5-3/16 In., Hasp Width 1-1/4 In., Hasp Height 1-1/4 In., Max. Shackle Dia. 7/16 In., Includes Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews