SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hasp, Steel, Zinc Plated, 1-1/4 In. W

MASTER LOCK| Zoro #: G2292114| Mfr #: 702D

$3.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hasp Style: ConventionalItem: Fixed Staple HaspMax. Shackle Dia.: 9/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2292114 Mfr #: 702D
Hasp Style: ConventionalItem: Fixed Staple Hasp
Max. Shackle Dia.: 9/32"Hasp Staple Type: Fixed
Hasp Finish: ZincHasp Length: 2-1/2"
Includes: Mounting hardwareHasp Material: Steel
Hasp Height: 1-1/4"Hasp Width: 1-1/4"
Country of Origin (subject to change): China

Description

Fixed Staple Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 2-1/2 In., Hasp Width 1-1/4 In., Hasp Height 1-1/4 In., Max. Shackle Dia. 9/32 In., Includes Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews