Hasplock, 4 Pin Tumbler, Keyed Alike

MASTER LOCK| Zoro #: G2069006| Mfr #: 475KA

$18.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SilverShackle Dia.: 5/16"Shackle Material: Boron Alloy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2069006 Mfr #: 475KA
Color: SilverShackle Dia.: 5/16"
Shackle Material: Boron AlloyKey Type: Keyed Alike
Hasp Length: 4-1/2"Hasp Height: 2-1/8"
Hasp Material: SteelItem: Hasp Lock
Lock Body Thickness: 1"Control Key Registration Required: No
Number of Bumpers: 1Weatherability: Some Corrosion Resistance
Lock Body Width: 1-3/4"Lock Body Material: Steel
Shape: RectangularOpens with Key No.: 2246
Number of Pins: 4Country of Origin (subject to change): Mexico

Description

Hasp Lock, Shackle Dia. 5/16 In., Shackle Material Boron Alloy, Hasp Height 2-1/8 In., Hasp Length 4-1/2 In., Hasp Material Steel, Lock Body Width 1-3/4 In., Lock Body Thickness 1 In., Lock Body Material Steel, Shape Rectangular, Color Silver, Number of Bumpers 1, Number of Pins 4, Key Type Keyed Alike, Control Key Registration Required No, Opens with Key No. 2246, Weatherability Some Corrosion Resistance

Reviews