SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Integrated Lock and Cable, 6 Ft

MASTER LOCK| Zoro #: G0443116| Mfr #: 8155DCC

$27.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Key Type: DifferentItem: Integrated Lock and CableBody Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0443116 Mfr #: 8155DCC
Key Type: DifferentItem: Integrated Lock and Cable
Body Material: SteelUses: Keeps Trailers, Generators, Power Tools, Ladders and other Equipment Securely Locked
Cable Dia.: 5/8"Cable Length: 6 ft.
Country of Origin (subject to change): China

Description

Integrated Lock and Cable, Cable Dia. 5/8 In., Cable Length 6 ft., Body Material Steel, Key Type Different, Uses Keeps Trailers, Generators, Power Tools, Ladders and other Equipment Securely Locked

Reviews