Key Blank, PK25

MASTER LOCK| Zoro #: G1415967| Mfr #: 2245

$17.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1415967 Mfr #: 2245
Includes: -For Use With: -
Material: SteelKeyway Type: -
Item: Key BlankType: -
Country of Origin (subject to change): Taiwan

Product Description

Key Blank, Material Steel, Required Door Thickness 1 3/4 In, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.