20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Rekeyable Padlock, 1-3/4"W

MASTER LOCK| Zoro #: G2029361| Mfr #: 1UP

$9.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2029361 Mfr #: 1UP
Control Key Registration Required: NoShackle Type: Open
Padlock Body Shape: RectangularHigh Security: No
Rekeyable: YesShackle Height: 15/16"
Number of Bumpers: 1Number of Pins: 4
Item: Rekeyable PadlockShackle Dia.: 5/16"
Shackle Width: 3/4"Body Thickness: 7/8"
Body Width: 1-3/4"Body Color: Silver
Shackle Material: SteelBody Material: Steel
Body Height: 1-3/4"Country of Origin (subject to change): Mexico

Product Description

Rekeyable Padlock, Shackle Dia. 5/16 In., Shackle Height 15/16 In., Shackle Width 3/4 In., Shackle Material Steel, Body Height 1-3/4 In., Body Width 1-3/4 In., Body Thickness 7/8 In., Body Material Steel, Number of Bumpers 1, Number of Pins 4, Control Key Registration Required No, Body Color Silver, High Security No, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.