Rekeyable Padlock, 1-9/16"W

MASTER LOCK| Zoro #: G2131604| Mfr #: 3UP

$6.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2131604 Mfr #: 3UP
Control Key Registration Required: NoShackle Type: Open
Padlock Body Shape: RectangularHigh Security: No
Rekeyable: YesShackle Height: 3/4"
Number of Bumpers: 1Number of Pins: 4
Item: Rekeyable PadlockShackle Dia.: 9/32"
Shackle Width: 5/8"Body Material: Steel
Body Dia.: 2-1/2"Body Height: 1-9/16"
Body Thickness: 3/4"Body Width: 1-9/16"
Body Color: SilverShackle Material: Steel
Country of Origin (subject to change): Mexico

Product Description

Rekeyable Padlock, Shackle Dia. 9/32 In., Shackle Height 3/4 In., Shackle Width 5/8 In., Shackle Material Steel, Body Height 1-9/16 In., Body Width 1-9/16 In., Body Thickness 3/4 In., Body Material Steel, Number of Bumpers 1, Number of Pins 4, Control Key Registration Required No, Body Color Silver, Body Dia. 2-1/2 In., High Security No, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.