Master Lock
Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W
Mfr # 25KA
Zoro # G2150725
$35.23
19% off
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 3/8 in
- Body Color Silver
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W 5KA
- MASTER LOCK 2Lam Key Alike Padlock 5KA-A214
- MASTER LOCK Padlock, Coreless, Long Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W 6841LFWO
- MASTER LOCK 3 KA3252 PADLOCK 3KA 3252
- MASTER LOCK 7 MASTER PADLOCKS 7KA-P104
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W 6121NKA
- MASTER LOCK 4 Pin Tumbler Padlock Keyed Different 2 in Shackle 470140DLH
- MASTER LOCK Magnum Series Padlock, Keyed Different Key, 516 in Dia Shackle, ToughCut Boron Carbide Shackle M1XKAD
- MASTER LOCK Master Lock 470-1DCOM 4 Pin Tumbler Safety Padlock Keyed Different 470-1DCOM
- AMERICAN LOCK Padlock, Keyed Alike, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W A2010NKAW7000
- BEST Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W 21B782L606
- Master Lock Keyed Padlocks