SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Alike, 1-1/2"W

MASTER LOCK| Zoro #: G1882081| Mfr #: 22KA

$3.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: SteelBody Finish: LaminatedShackle Type: Open
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1882081 Mfr #: 22KA
Body Material: SteelBody Finish: Laminated
Shackle Type: OpenShackle Dia.: 1/4"
Body Width: 1-1/2"Shackle Material: Steel
Key Type: AlikeHigh Security: No
Includes: (2) keysItem: Keyed Padlock
Body Thickness: 3/4"Opens with Key No.: 338
Control Key Registration Required: NoNumber of Bumpers: 1
Number of Keys: 2Shackle Width: 9/16"
Shackle Height: 5/8"Marine Grade Weather Proof: Yes
Body Color: SilverCountry of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 1/4 In., Shackle Height 5/8 In., Shackle Width 9/16 In., Shackle Material Steel, Body Width 1-1/2 In., Body Thickness 3/4 In., Body Material Steel, Number of Bumpers 1, Key Type Alike, Control Key Registration Required No, Opens with Key No. 338, Body Color Silver, Body Finish Laminated, High Security No, Shackle Type Open

Reviews