Keyed Padlock, Alike, 1-1/8"W

MASTER LOCK| Zoro #: G1107687| Mfr #: 4130KA

$3.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: BrassShackle Type: OpenShackle Dia.: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1107687 Mfr #: 4130KA
Body Material: BrassShackle Type: Open
Shackle Dia.: 3/16"Body Width: 1-1/8"
Shackle Material: Hardened SteelKey Type: Alike
Includes: 2 keysItem: Keyed Padlock
Body Thickness: 1/2"Opens with Key No.: 314
Control Key Registration Required: NoHigh Security: No
Number of Keys: 2Shackle Width: 9/16"
Rekeyable: NoShackle Height: 9/16"
Number of Pins: 3Body Color: Brass
Country of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 3/16 In., Shackle Height 9/16 In., Shackle Width 9/16 In., Shackle Material Hardened Steel, Body Width 1-1/8 In., Body Thickness 1/2 In., Body Material Brass, Number of Pins 3, Key Type Alike, Control Key Registration Required No, Opens with Key No. 314, Body Color Brass, High Security No, Rekeyable No, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews