KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Alike, 1-1/8"W

MASTER LOCK| Zoro #: G0414687| Mfr #: 7KA

$6.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Width: 1/2"
Body Height: 1-1/16"
Number of Bumpers: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0414687 Mfr #: 7KA
Shackle Width: 1/2"Body Height: 1-1/16"
Number of Bumpers: 2Opens with Key No.: P569
Shackle Material: SteelNumber of Keys: 2
Item: Keyed PadlockBody Width: 1-1/8"
High Security: NoPadlock Body Shape: Rectangular
Shackle Type: OpenShackle Dia.: 3/16"
Rekeyable: NoShackle Height: 9/16"
Body Thickness: 1/2"Includes: Two keys
Control Key Registration Required: NoNumber of Pins: 4
Key Type: AlikeBody Finish: Laminated
Body Color: SilverBody Material: Steel
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 3/16 In., Shackle Height 9/16 In., Shackle Width 1/2 In., Shackle Material Steel, Body Height 1-1/16 In., Body Width 1-1/8 In., Body Thickness 1/2 In., Body Material Steel, Number of Bumpers 2, Number of Pins 4, Key Type Alike, Control Key Registration Required No, Opens with Key No. P569, Includes Two Keys, Body Color Silver, Body Finish Laminated, Number of Keys 2, High Security No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Reviews