SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Alike, 1-1/8"W

MASTER LOCK| Zoro #: G0851645| Mfr #: 7KA

$6.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Dia.: 3/16"Shackle Material: SteelKey Type: Alike
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0851645 Mfr #: 7KA
Shackle Dia.: 3/16"Shackle Material: Steel
Key Type: AlikeIncludes: Two keys
Number of Bumpers: 2Body Thickness: 1/2"
Control Key Registration Required: NoNumber of Keys: 2
Body Material: SteelBody Finish: Laminated
Shackle Type: OpenBody Width: 1-1/8"
Body Color: SilverBody Height: 1-1/16"
Shackle Height: 9/16"Item: Keyed Padlock
Opens with Key No.: P225Marine Grade Weather Proof: Yes
High Security: NoPadlock Body Shape: Rectangular
Shackle Width: 1/2"Rekeyable: No
Number of Pins: 4Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 3/16 In., Shackle Height 9/16 In., Shackle Width 1/2 In., Shackle Material Steel, Body Height 1-1/16 In., Body Width 1-1/8 In., Body Thickness 1/2 In., Body Material Steel, Number of Bumpers 2, Number of Pins 4, Key Type Alike, Control Key Registration Required No, Opens with Key No. P225, Body Color Silver, Body Finish Laminated, High Security No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Reviews