KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Alike, 1-1/8"W

MASTER LOCK| Zoro #: G1001786| Mfr #: 7KALF

$7.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Padlock Body Shape: Rectangular
Shackle Width: 1/2"
Body Width: 1-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1001786 Mfr #: 7KALF
Padlock Body Shape: RectangularShackle Width: 1/2"
Body Width: 1-1/8"Shackle Type: Open
Shackle Dia.: 3/16"Control Key Registration Required: No
Number of Pins: 4Shackle Height: 1-1/2"
Rekeyable: NoNumber of Keys: 2
Includes: Two keysOpens with Key No.: P241
Key Type: AlikeHigh Security: No
Body Thickness: 1/2"Body Finish: Laminated
Body Material: SteelBody Color: Silver
Body Height: 1-1/16"Number of Bumpers: 1
Item: Keyed PadlockShackle Material: Steel
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 3/16 In., Shackle Height 1-1/2 In., Shackle Width 1/2 In., Shackle Material Steel, Body Height 1-1/16 In., Body Width 1-1/8 In., Body Thickness 1/2 In., Body Material Steel, Number of Bumpers 1, Number of Pins 4, Key Type Alike, Control Key Registration Required No, Opens with Key No. P241, Includes Two Keys, Body Color Silver, Body Finish Laminated, Number of Keys 2, High Security No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews