DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Keyed Padlock, Alike, 1-1/8"W

MASTER LOCK| Zoro #: G0974827| Mfr #: 8KALF

$17.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Finish: Laminated
Body Thickness: 1/2"
Padlock Body Shape: Rectangular
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0974827 Mfr #: 8KALF
Body Finish: LaminatedBody Thickness: 1/2"
Padlock Body Shape: RectangularBody Material: Brass
Body Width: 1-1/8"Includes: Two keys
Shackle Material: SteelRekeyable: No
Shackle Type: OpenNumber of Keys: 2
High Security: NoKey Type: Alike
Number of Pins: 4Shackle Dia.: 3/16"
Shackle Height: 1-1/2"Number of Bumpers: 1
Body Color: SilverOpens with Key No.: P812
Item: Keyed PadlockShackle Width: 1/2"
Body Height: 1-1/8"Control Key Registration Required: No
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 3/16 In., Shackle Height 1-1/2 In., Shackle Width 1/2 In., Shackle Material Steel, Body Height 1-1/8 In., Body Width 1-1/8 In., Body Thickness 1/2 In., Body Material Brass, Number of Bumpers 1, Number of Pins 4, Key Type Alike, Control Key Registration Required No, Opens with Key No. P812, Includes Two Keys, Body Color Silver, Body Finish Laminated, Number of Keys 2, High Security No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews