SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Alike, 1-3/16"W

MASTER LOCK| Zoro #: G0703771| Mfr #: 107KADSPT

$8.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: SteelShackle Type: OpenShackle Dia.: 7/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0703771 Mfr #: 107KADSPT
Body Material: SteelShackle Type: Open
Shackle Dia.: 7/32"Body Width: 1-3/16"
Shackle Material: Steel CableKey Type: Alike
Opens with Key No.: P105Body Height: 1-3/64"
High Security: NoIncludes: Armored Cable
Item: Keyed PadlockNon Removable Key: Yes
Body Thickness: 1/16"Shackle Height: 14"
Number of Bumpers: 1Number of Pins: 4
Body Color: Black/SilverCountry of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 7/32 In., Shackle Height 14 In., Shackle Material Steel Cable, Body Height 1-3/64 In., Body Width 1-3/16 In., Body Thickness 1/16 In., Body Material Steel, Number of Bumpers 1, Number of Pins 4, Key Type Alike, Opens with Key No. P105, Body Color Black/Silver, High Security No, Non Removable Key Yes, Shackle Type Open

Reviews