Keyed Padlock, Alike, 1-3/4"W

MASTER LOCK| Zoro #: G1825135| Mfr #: 1KA

$8.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Dia.: 5/16"
Body Color: Silver
Rekeyable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1825135 Mfr #: 1KA
Shackle Dia.: 5/16"Body Color: Silver
Rekeyable: NoShackle Width: 3/4"
Key Type: AlikePadlock Body Shape: Rectangular
Body Thickness: 7/8"Opens with Key No.: X2289
Shackle Material: Hardened SteelNumber of Bumpers: 2
Item: Keyed PadlockBody Height: 1-5/16"
Number of Pins: 4Includes: Two keys
Body Material: SteelBody Width: 1-3/4"
Shackle Height: 15/16"Shackle Type: Open
High Security: NoMarine Grade Weather Proof: Yes
Control Key Registration Required: NoNumber of Keys: 2
Body Finish: LaminatedCountry of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 15/16 In., Shackle Width 3/4 In., Shackle Material Hardened Steel, Body Height 1-5/16 In., Body Width 1-3/4 In., Body Thickness 7/8 In., Body Material Steel, Number of Bumpers 2, Number of Pins 4, Key Type Alike, Control Key Registration Required No, Opens with Key No. X2289, Includes Two Keys, Body Color Silver, Body Finish Laminated, Number of Keys 2, High Security No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Reviews