Master Lock
Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W
Mfr # 1KALF
Zoro # G3358187
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Industrial
- Shackle Dia. 5/16 in
- Body Color Silver
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W 3KA-3252
- MASTER LOCK Magnum Series Padlock, Keyed Different Key, 38 in Dia Shackle, 1 in H Shackle M5XKAD
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W 21KALJ
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 7/8 in W 6230KA
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Round Zinc Die-Cast Body, Boron Shackle, 15/16 in W 230KA
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 5/8 in W 4KA-3202
- MASTER LOCK Solid Brass Rekeyable Padlock, A5561 Q# DG8099
- MASTER LOCK Master Lock 131Q 4 Count 1.19 in. Brass Weatherproof Padlock 131Q
- MASTER LOCK Master Lock No 1 Keyed Padlock 1516 Shackle Keyed Different 1
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 15/16 in W 48JR10
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W A3650D035KD
- Master Lock Keyed Padlocks