SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Alike, 1-3/4"W

MASTER LOCK| Zoro #: G2445877| Mfr #: 21KALJ

$22.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Dia.: 5/16"Shackle Material: Hardened SteelKey Type: Alike
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2445877 Mfr #: 21KALJ
Shackle Dia.: 5/16"Shackle Material: Hardened Steel
Key Type: AlikeNumber of Bumpers: 2
For Use With: Gates, Cribs, Vending Machines, Commercial, AutomotiveIncludes: (2) Keys
Body Thickness: 7/8"Control Key Registration Required: No
Body Material: SteelBody Finish: Laminated
Shackle Type: ExtendedBody Width: 1-3/4"
Body Color: SilverInterchangeable Core: Yes
Shackle Height: 2-1/2"Item: Keyed Padlock
Opens with Key No.: 10L320High Security: Yes
Padlock Body Shape: RectangularShackle Width: 3/4"
Rekeyable: YesNumber of Pins: 5
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 2-1/2 In., Shackle Width 3/4 In., Shackle Material Hardened Steel, Body Width 1-3/4 In., Body Thickness 7/8 In., Body Material Steel, Number of Bumpers 2, Number of Pins 5, Key Type Alike, Control Key Registration Required No, Opens with Key No. 10L320, For Use With Gates, Cribs, Vending Machines, Commercial, Automotive, Body Color Silver, Body Finish Laminated, High Security Yes, Interchangeable Core Yes, Padlock Body Shape Rectangular

Reviews