DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Keyed Padlock, Alike, 1-3/4"W

MASTER LOCK| Zoro #: G1784264| Mfr #: 2KA-X2431

$19.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Finish: Laminated
Item: Keyed Padlock
Body Thickness: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1784264 Mfr #: 2KA-X2431
Body Finish: LaminatedItem: Keyed Padlock
Body Thickness: 7/8"Number of Pins: 4
Padlock Body Shape: RectangularBody Material: Brass
Shackle Height: 15/16"Body Color: Brass
Body Width: 1-3/4"Includes: Two keys
Shackle Type: OpenKey Type: Alike
Shackle Material: Hardened SteelOpens with Key No.: X2431
Rekeyable: NoShackle Dia.: 5/16"
High Security: NoControl Key Registration Required: No
Body Height: 1-3/4"Number of Keys: 2
Shackle Width: 3/4"Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 15/16 In., Shackle Width 3/4 In., Shackle Material Hardened Steel, Body Height 1-3/4 In., Body Width 1-3/4 In., Body Thickness 7/8 In., Body Material Brass, Number of Pins 4, Key Type Alike, Control Key Registration Required No, Opens with Key No. X2431, Includes Two Keys, Body Color Brass, Body Finish Laminated, Number of Keys 2, High Security No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Reviews