PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Keyed Padlock, Alike, 1-3/4"W

MASTER LOCK| Zoro #: G1170452| Mfr #: 2KALJ

$18.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Dia.: 5/16"Shackle Material: Hardened SteelKey Type: Alike
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1170452 Mfr #: 2KALJ
Shackle Dia.: 5/16"Shackle Material: Hardened Steel
Key Type: AlikeIncludes: Two keys
Number of Bumpers: 1Body Thickness: 7/8"
Control Key Registration Required: NoNumber of Keys: 2
Body Material: BrassBody Finish: Laminated
Shackle Type: OpenBody Width: 1-3/4"
Body Color: SilverBody Height: 1-3/4"
Shackle Height: 2-1/2"Item: Keyed Padlock
Opens with Key No.: 505High Security: Yes
Padlock Body Shape: RectangularShackle Width: 3/4"
Rekeyable: NoNumber of Pins: 4
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 2-1/2 In., Shackle Width 3/4 In., Shackle Material Hardened Steel, Body Height 1-3/4 In., Body Width 1-3/4 In., Body Thickness 7/8 In., Body Material Brass, Number of Bumpers 1, Number of Pins 4, Key Type Alike, Control Key Registration Required No, Opens with Key No. 505, Body Color Silver, Body Finish Laminated, High Security Yes, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews