KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Alike, 1-3/4"W

MASTER LOCK| Zoro #: G0393215| Mfr #: 500KABRKLH

$9.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 0
Shackle Dia.: 9/32"
Body Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0393215 Mfr #: 500KABRKLH
Number of Pins: 0Shackle Dia.: 9/32"
Body Material: SteelShackle Material: Steel
Body Width: 1-3/4"National Stock No.: Keyed Padlock, Single Bumper, Breakaway Shackle, Opens with Key No. 229
Shackle Width: 13/16"Key Type: Alike
Padlock Body Shape: SquareBody Thickness: 15/16"
Opens with Key No.: 229Shackle Height: 2"
Shackle Type: BreakawayNumber of Bumpers: 1
Item: Keyed PadlockFor Use With: Sprinkler Shutoff Valves, Fire Equipment Housings
High Security: NoControl Key Registration Required: No
Number of Keys: 2Body Finish: Laminated
Body Color: SilverCountry of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 9/32 In., Shackle Height 2 In., Shackle Width 13/16 In., Shackle Material Steel, Body Width 1-3/4 In., Body Thickness 15/16 In., Body Material Steel, Number of Bumpers 1, Number of Pins 0, Key Type Alike, Control Key Registration Required No, Opens with Key No. 229, For Use With Sprinkler Shutoff Valves, Fire Equipment Housings, Body Color Silver, Body Finish Laminated, National Stock No. Keyed Padlock, Single Bumper, Breakaway Shackle, Opens with Key No. 229

Reviews