SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Alike, 1-3/4"W

MASTER LOCK| Zoro #: G1939122| Mfr #: 500KABRKLN

$11.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Keyed PadlockBody Thickness: 15/16"Opens with Key No.: 229
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1939122 Mfr #: 500KABRKLN
Item: Keyed PadlockBody Thickness: 15/16"
Opens with Key No.: 229National Stock No.: Keyed Padlock, Single Bumper, Breakaway Shackle, Opens with Key No. 229
Number of Keys: 2Body Color: Silver
For Use With: Sprinkler Shutoff Valves, Fire Equipment HousingsNumber of Bumpers: 1
Control Key Registration Required: NoShackle Type: Breakaway
Key Type: AlikeShackle Material: Steel
Padlock Body Shape: SquareShackle Width: 13/16"
Body Material: SteelShackle Dia.: 9/32"
Body Width: 1-3/4"Shackle Height: 5-3/4"
Number of Pins: 0High Security: No
Body Finish: LaminatedCountry of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 9/32 In., Shackle Height 5-3/4 In., Shackle Width 13/16 In., Shackle Material Steel, Body Width 1-3/4 In., Body Thickness 15/16 In., Body Material Steel, Number of Bumpers 1, Number of Pins 0, Key Type Alike, Control Key Registration Required No, Opens with Key No. 229, For Use With Sprinkler Shutoff Valves, Fire Equipment Housings, Body Color Silver, Body Finish Laminated, High Security No, Padlock Body Shape Square, Shackle Type Breakaway

Reviews