BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Keyed Padlock, Alike, 1-3/4"W

MASTER LOCK| Zoro #: G0842326| Mfr #: 510KAD

$7.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Opens with Key No.: F27Shackle Height: 5/8 to 2"Shackle Dia.: 9/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0842326 Mfr #: 510KAD
Opens with Key No.: F27Shackle Height: 5/8 to 2"
Shackle Dia.: 9/32"High Security: No
Item: Keyed PadlockIncludes: Two keys
Control Key Registration Required: NoBody Height: 1-3/4"
Shackle Material: SteelKey Type: Alike
Body Width: 1-3/4"Body Color: Silver
Shackle Width: 13/16"Padlock Body Shape: Rectangular
Body Thickness: 3/4"Number of Bumpers: 1
Shackle Type: OpenBody Material: Steel
Body Finish: LaminatedCountry of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 9/32 In., Shackle Height 5/8 to 2 In., Shackle Width 13/16 In., Shackle Material Steel, Body Height 1-3/4 In., Body Width 1-3/4 In., Body Thickness 3/4 In., Body Material Steel, Number of Bumpers 1, Key Type Alike, Control Key Registration Required No, Opens with Key No. F27, Body Color Silver, Body Finish Laminated, High Security No, Padlock Body Shape Rectangular, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews