Keyed Padlock, Alike, 1-3/4"W

MASTER LOCK| Zoro #: G0322411| Mfr #: 517KAD

$7.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Dia.: 9/32"
Includes: Two keys
Body Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0322411 Mfr #: 517KAD
Shackle Dia.: 9/32"Includes: Two keys
Body Material: SteelShackle Material: Steel
Body Width: 1-3/4"Shackle Width: 13/16"
Key Type: AlikePadlock Body Shape: Rectangular
Body Thickness: 3/4"Opens with Key No.: F29
Shackle Height: 2-3/4" to 5-3/8"Shackle Type: Open
Number of Bumpers: 1Item: Keyed Padlock
High Security: NoControl Key Registration Required: No
Body Height: 1-3/4"Body Color: Silver
Country of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 9/32 In., Shackle Height 2-3/4 In. to 5-3/8 In., Shackle Width 13/16 In., Shackle Material Steel, Body Height 1-3/4 In., Body Width 1-3/4 In., Body Thickness 3/4 In., Body Material Steel, Number of Bumpers 1, Key Type Alike, Control Key Registration Required No, Opens with Key No. F29, Includes Two Keys, Body Color Silver, High Security No, Padlock Body Shape Rectangular, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews