Master Lock
Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 29/32 in W
Mfr # 6840KA10G201
Zoro # G1799427
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Brass
- For Use With Industrial; Storefront; Business Gate; Utility Meters; Substations; Cable Boxes; Manufacturing Environment; Marine Recreation
- Shackle Dia. 5/16 in
- Body Color Brass
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 7/8 in W 6230KA
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W 6121KA-10G105
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W 6830NKA
- MASTER LOCK Padlock 3/4 in.W/Cover Cd2 121T
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Square Stainless steel Body, Boron Shackle, 13/16 in W M1LFSTS
- MASTER LOCK Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless steel Body, Steel Shackle, 3/4 in W 40KAD
- MASTER LOCK 7 MASTER PADLOCKS 7KA-P104
- MASTER LOCK PADLOCK 324 1-9/16 in. KA 3KA 324
- MASTER LOCK Master Lock 3KA3447 1.5 In. 4 Pin Tumbler Steel Padlock 6105472
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Hardened Steel Shackle, 15/16 in W 85/40 MK KD
- MASTER LOCK 2Lam Key Alike Padlock 5KA-A214
- Master Lock Keyed Padlocks