PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Keyed Padlock, Alike, 1-3/4"W

MASTER LOCK| Zoro #: G0615237| Mfr #: 7040KA

$15.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: SteelShackle Type: OpenShackle Dia.: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0615237 Mfr #: 7040KA
Body Material: SteelShackle Type: Open
Shackle Dia.: 5/16"Body Width: 1-3/4"
Key Type: AlikeShackle Material: Boron Hardened Steel
Body Color: SilverBody Height: 1-3/4"
Includes: KeysItem: Keyed Padlock
Body Thickness: 2-1/2"Opens with Key No.: 10G932
Marine Grade Weather Proof: YesControl Key Registration Required: No
High Security: YesNumber of Keys: 2
Padlock Body Shape: RectangularShackle Width: 29/32"
Rekeyable: YesShackle Height: 1-3/16"
Number of Pins: 5Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 1-3/16 In., Shackle Width 29/32 In., Shackle Material Boron Hardened Steel, Body Height 1-3/4 In., Body Width 1-3/4 In., Body Thickness 2-1/2 In., Body Material Steel, Number of Pins 5, Key Type Alike, Control Key Registration Required No, Opens with Key No. 10G932, Body Color Silver, High Security Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews