KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Alike, 1-3/4"W

MASTER LOCK| Zoro #: G1708165| Mfr #: 7040NKA

$26.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Control Key Registration Required: Yes
Key Type: Alike
Number of Keys: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1708165 Mfr #: 7040NKA
Control Key Registration Required: YesKey Type: Alike
Number of Keys: 2Item: Keyed Padlock
Shackle Width: 29/32"High Security: Yes
Body Material: SteelShackle Height: 1-3/16"
Body Thickness: 2-1/2"Shackle Material: Boron Hardened Steel
Padlock Body Shape: RectangularRekeyable: Yes
Non Removable Key: NoNumber of Pins: 5
Includes: (2) KeysBody Color: Silver
Opens with Key No.: 11G302Shackle Type: Open
Shackle Dia.: 5/16"Body Width: 1-3/4"
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 1-3/16 In., Shackle Width 29/32 In., Shackle Material Boron Hardened Steel, Body Width 1-3/4 In., Body Thickness 2-1/2 In., Body Material Steel, Number of Pins 5, Key Type Alike, Control Key Registration Required Yes, Opens with Key No. 11G302, Includes (2) Keys, Body Color Silver, Number of Keys 2, High Security Yes, Non Removable Key No, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Open

Reviews