SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Alike, 1-3/4"W

MASTER LOCK| Zoro #: G1619511| Mfr #: 81KALF

$18.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Finish: LaminatedBody Thickness: 7/8"Padlock Body Shape: Rectangular
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1619511 Mfr #: 81KALF
Body Finish: LaminatedBody Thickness: 7/8"
Padlock Body Shape: RectangularBody Material: Steel
Body Width: 1-3/4"Includes: Two keys
Shackle Material: Hardened SteelRekeyable: No
Shackle Type: OpenHigh Security: Yes
Key Type: AlikeNumber of Pins: 5
Shackle Dia.: 5/16"Shackle Height: 1-1/2"
Number of Bumpers: 2Body Color: Silver
Marine Grade Weather Proof: YesOpens with Key No.: 10R41
Item: Keyed PadlockShackle Width: 3/4"
Body Height: 1-3/4"Number of Keys: 2
Control Key Registration Required: NoCountry of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 1-1/2 In., Shackle Width 3/4 In., Shackle Material Hardened Steel, Body Height 1-3/4 In., Body Width 1-3/4 In., Body Thickness 7/8 In., Body Material Steel, Number of Bumpers 2, Number of Pins 5, Key Type Alike, Control Key Registration Required No, Opens with Key No. 10R41, Includes Two Keys, Body Color Silver, Body Finish Laminated, Number of Keys 2, High Security Yes, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews